This product requires certification to purchase.

Filtered Wall Mount Bi-Level ADA Cooler in Light Grey Granite

Elkay

Flexi-Guard® Filtered Wall Mount Bi-Level ADA Cooler in Light Grey Granite

  • Fast #
  • Part #ELZSTLDDLC
  • Item #3789870
  • Manufacturer Part #LZSTLDDLC
3.9 out of 5 Customer Rating
Brand image
Elkay

Flexi-Guard® Filtered Wall Mount Bi-Level ADA Cooler in Light Grey Granite

  • Fast #
  • Part #ELZSTLDDLC
  • Item #3789870
  • Manufacturer Part #LZSTLDDLC
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Light Grey Granite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Attractive, contemporary design matches modern architecture.
  • Electronic bubbler push bars for easy activation.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Vinyl clad finish is durable and attractive.
  • Rated for indoor use.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
8 gph
Height
25-5/16 in
Length
36-3/4 in
Pressure - Maximum
105 psi
Width
19 in
Characteristics & Features
A2L Compatible
No
Built-In Water Filter
Yes
Collection
Flexi-Guard®
Color Finish Category
Greys
Color Finish Name
Light Grey Granite
Installation Type
Wall Mount
Material
Stainless Steel
Refrigerant
R-134A
Self Contained Refrigerant
No
Electrical & Operational Information
AMP
0.1
Volts
115V
Watts
15 W
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 42, ANSI 53, ANSI 372
ASME
ASME A112.19.3
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified
Yes
UL Listed
UL 399
UPC
094902445809


Recommended Accessories