This product requires certification to purchase.

Handwash Sink in Buffed Satin

Elkay

Handwash Sink in Buffed Satin

  • Fast #
  • Part #EEWMA48204
  • Item #1680161
  • Manufacturer Part #EWMA48204
5 out of 5 Customer Rating
Brand image
Elkay

Handwash Sink in Buffed Satin

  • Fast #
  • Part #EEWMA48204
  • Item #1680161
  • Manufacturer Part #EWMA48204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 14-gauge, Type 304 stainless steel.
  • 1/4" coved corners.
  • 1-1/2" wide inward sloping top channel rims with 2" flat apron.
  • 10" high, full-length backsplash.
  • Square rim corners.
  • 3-1/2" drain opening.
  • Exposed surfaces are blended by hand to a uniform lustrous finish.
  • ?Furnished with wall hanger and stainless steel support brackets.
  • Requires Certification
Dimensions & Measurements
Length
48 in
Sink Bowl Size
45 in x 20 in x 8 in
Sink Depth
8 in
Width
20 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Buffed Satin
Number of Holes
4 Hole
Sink Installation Type
Wall Mount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Scrub, Hand Wash
Origin
Domestic
UPC
094902023809