Non-Filtered Refrigerated Wall Mount Bottle Filling Station
Non-Filtered Refrigerated Wall Mount Bottle Filling Station
Package Quantity Info:
Each: 1 Pallet: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Reduced 12" wall projection.
- Stainless steel grate for convenient hands-free filling; grate is removable for easy cleaning of the basin.
- Rough-in replacement compatible with EZ and EMAB Elkay models.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Touchless, sensor activation (bottle filler) designed for easy use.
- Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Real drain system eliminates standing water.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 41-1/4
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- Product Type:
- Bottle Filling Station
- Self Contained Refrigerant:
- Yes
- Type:
- EEZ8WSSSMC
- UL Listed:
- UL 399
- UPC:
- 094902131870
- Volts:
- 115V
- Watts:
- 15
- Width:
- 11-22/25