This product requires certification to purchase.

Filtered Non-Refrigerated Water Dispenser in Aspen White

Elkay

Liv™ Residential Filtered Non-Refrigerated Water Dispenser in Aspen White

  • Fast #
  • Part #ELBWDM0WHBC
  • Item #12149885
  • Manufacturer Part #LBWDM0WHBC
5 out of 5 Customer Rating
Brand image
Elkay

Liv™ Residential Filtered Non-Refrigerated Water Dispenser in Aspen White

  • Fast #
  • Part #ELBWDM0WHBC
  • Item #12149885
  • Manufacturer Part #LBWDM0WHBC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Convenient In-Home Water Dispenser: Access cleaner, filtered water from the Elkay Liv EZ Water Dispenser, designed to fit perfectly in your home for easy hydration
  • Beautiful by Design: Modern water dispenser made with tempered glass and durable stainless steel for a premium look that complements any décor. Great for space-saving and eliminating clutter
  • Fast Fill: Get filtered water faster with Liv EZ. Water dispenses at a fast pace to reduce standing around time for busy families
  • Simplified Installation: Liv EZ is a battery-powered water dispenser. Installation requires a cold water line and wall space. Dispenser comes standard with Elkay's 71300C filter and 3 AA batteries.
  • Protect Your Family with Elkay's Certified Filter: The Liv EZ comes standard with the Elkay 71300C filter that is certified to NSF standards. Certification means your family is protected from lead, PFAS (forever chemicals), microplastics, and more for better-tasting, cleaner, safer drinking water.
  • Made by Elkay: The brand you rely on for cleaner, safer drinking water on the go at schools, airports, and more. America's trusted brand for over 100 years.
  • Hassle-Free: Elkay's 71300C filter lasts up to a year or 2,250 gallons for fewer filter changes. Enjoy enough filtered water to protect your family, pets, plants, and more from harmful contaminants.
  • Simple Maintenance: Easily remove the front panel to access and replace 3 AA batteries and filter for quick replacements.
  • Ensure Safe Water: LED light on the water dispenser indicates when quick and easy Elkay 71300C filter should be changed to support cleaner, safer drinking water at all times.
  • Reduce Clutter: No need to buy single-use plastic bottles. The Elkay Liv EZ not only offers you non-stop filtered drinking water, it also helps you track all the single-use plastic bottles you've saved.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
1.1 gpm
Height
20-1/2 in
Width
16-3/4 in
Characteristics & Features
Built-In Water Filter
Yes
Collection
Liv™ Residential
Color Finish Category
Whites
Color Finish Name
Aspen White
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Material
Stainless Steel
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Self Contained Refrigerant
No
Warranty & Product Information
ADA Compliant
No
Lead Law Compliant
Yes
Product Type
Bottle Filling Station
Type
ELBWDM0WHBC
UPC
094902169248