This product requires certification to purchase.

14 x 18-1/2 in. 18 ga No-Hole 1-Bowl Undermount 304 Stainless Steel Kitchen Sink with Rear Center Drain in Lustrous Satin

Elkay

Lustertone® 14 x 18-1/2 in. 18 ga No-Hole 1-Bowl Undermount 304 Stainless Steel Kitchen Sink with Rear Center Drain in Lustrous Satin

  • Fast #
  • Part #EELUHAD111645
  • Item #4005952
  • Manufacturer Part #ELUHAD111645
4.2 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 14 x 18-1/2 in. 18 ga No-Hole 1-Bowl Undermount 304 Stainless Steel Kitchen Sink with Rear Center Drain in Lustrous Satin

  • Fast #
  • Part #EELUHAD111645
  • Item #4005952
  • Manufacturer Part #ELUHAD111645
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
14 in
Sink Bowl Size
11-1/2 in x 16 in x 4-1/2 in
Sink Depth
4-3/8 in
Width
18-1/2 in
Characteristics & Features
Collection
Lustertone®
Color Finish Category
Stainless Steel
Color Finish Name
Lustrous Satin
Sink Installation Type
Freestanding
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Origin
Domestic
UPC
094902466668


Recommended Accessories