This product requires certification to purchase.

2-Hole Single Bowl Stainless Steel ADA Drop-In Classroom Sink

Elkay

Lustertone® 2-Hole Single Bowl Stainless Steel ADA Drop-In Classroom Sink

  • Fast #
  • Part #EDRKAD3119402LM
  • Item #4092989
  • Manufacturer Part #DRKAD3119402LM
5 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 2-Hole Single Bowl Stainless Steel ADA Drop-In Classroom Sink

  • Fast #
  • Part #EDRKAD3119402LM
  • Item #4092989
  • Manufacturer Part #DRKAD3119402LM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
31 in
Sink Bowl Size
22 in x 16 in x 3-7/8 in
Sink Depth
4 in
Sink Size Range
31 in - 36 in
Width
19-1/2 in
Characteristics & Features
Collection
Lustertone®
Color Finish Category
Stainless Steel
Color Finish Name
Lustrous Satin
Number of Holes
2 Hole
Sink Installation Type
Top Mount
Warranty & Product Information
ADA Compliant
Yes
Type
EDRKAD3119402LM
UPC
094902592350