This product requires certification to purchase.

21-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

Elkay

Lustertone® 21-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #EELUHAD191655
  • Item #4007292
  • Manufacturer Part #ELUHAD191655
3.1 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 21-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #EELUHAD191655
  • Item #4007292
  • Manufacturer Part #ELUHAD191655
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 17
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
21-1/2 in
Sink Bowl Size
19 in x 16 in x 5-3/8 in
Sink Depth
5-3/8 in
Sink Size Range
20 in - 25.99 in
Width
18-1/2 in
Characteristics & Features
Collection
Lustertone®
Color Finish Category
Stainless Steel
Color Finish Name
Lustrous Satin
Drain Location
Rear Center
Material Type
304
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.3
BAA Compliant
Yes
CSA Certified
CSA B45.4
IAPMO Listed
Yes
Origin
Domestic
UPC
094902466774


Recommended Accessories