This product requires certification to purchase.

22 X 20 2 Hole Single Band Stainless Steel TM CLRM SINK LUST

Elkay

Lustertone® 22 X 20 2 Hole Single Band Stainless Steel TM CLRM SINK LUST

  • Fast #
  • Part #EDRKADQ2220552
  • Item #1739679
  • Manufacturer Part #DRKADQ2220552
3.9 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 22 X 20 2 Hole Single Band Stainless Steel TM CLRM SINK LUST

  • Fast #
  • Part #EDRKADQ2220552
  • Item #1739679
  • Manufacturer Part #DRKADQ2220552
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
22 in
Sink Bowl Size
13-1/2 in x 16 in x 5-3/8 in
Sink Depth
5-1/2 in
Sink Size Range
20 in - 25.99 in
Width
19-1/2 in
Characteristics & Features
Collection
Lustertone®
Color Finish Category
Stainless Steel
Color Finish Name
Lustrous Satin
Number of Holes
2 Hole
Sink Installation Type
Top Mount
Warranty & Product Information
ADA Compliant
Yes
Type
EDRKADQ2220552
UPC
094902321493