This product requires certification to purchase.

Wall Mount Non-Filtered Outdoor Fountain in Evergreen

Elkay

Outdoor Wall Mount Non-Filtered Outdoor Fountain in Evergreen

  • Fast #
  • Part #ELK4405FRKEVG
  • Item #7193756
  • Manufacturer Part #LK4405FRKEVG
5 out of 5 Customer Rating
Brand image
Elkay

Outdoor Wall Mount Non-Filtered Outdoor Fountain in Evergreen

  • Fast #
  • Part #ELK4405FRKEVG
  • Item #7193756
  • Manufacturer Part #LK4405FRKEVG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Fully sealed, freeze-resistant system minimizes ground water contamination and prevents drain water from mixing with fresh water.
  • Available in 12 stunning finishes.
  • Ideal for outdoor use.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Height
8 in
Width
14 in
Characteristics & Features
Built-In Water Filter
No
Collection
Outdoor
Color Finish Category
Greens
Color Finish Name
Evergreen
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Material
Stainless Steel
Self Contained Refrigerant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
Application
Scrub, Hand Wash
ASME
ASME A112.19.3
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372 (lead free), NSF 61
NSF Certified
Yes
Type
ELK4405FRKEVG
UPC
094902066004