This product requires certification to purchase.

Plastic Disposer Flange with Basket Strainer and Stopper in Chestnut

Elkay

Plastic Disposer Flange with Basket Strainer and Stopper in Chestnut

  • Fast #
  • Part #ELKQS35CN
  • Item #7361387
  • Manufacturer Part #LKQS35CN
5 out of 5 Customer Rating
Brand image
Elkay

Plastic Disposer Flange with Basket Strainer and Stopper in Chestnut

  • Fast #
  • Part #ELKQS35CN
  • Item #7361387
  • Manufacturer Part #LKQS35CN
5 out of 5 Customer Rating

X Points

Color Finish Name: Chestnut Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink.
  • POLYMER CONSTRUCTION: Material is fully infused with color, and will not chip or scratch off from daily use.
  • BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
  • CORROSION RESISTANT: Constructed of high-quality material to resist rust and stains, keeping drain looking great for years to come.
  • DRAIN OPENING: For sinks with a 3-1/2" drain opening.
  • EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Browns
Color Finish Name:
Chestnut
Diameter:
4-1/2 in
Height:
3 in
Length:
4-1/2 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Disposer Flange, Basket Strainer, Stopper
Size:
3 in x 4-1/2 in x 4-1/2 in
UL Listed:
No
UPC:
094902093949
Width:
4-1/2 in