This product requires certification to purchase.

Elkay Pro Filtration Vandal Resistant Connected Bottle Filling Station&BiLevel ADA Cooler Refrig Ultra-Cap Lead Rd SS

Elkay

Pro Filtration® Elkay Pro Filtration Vandal Resistant Connected Bottle Filling Station&BiLevel ADA Cooler Refrig Ultra-Cap Lead Rd SS

  • Fast #
  • Part #ELVRCTL8WSPRO
  • Item #14205105
  • Manufacturer Part #LVRCTL8WSPRO
3.3 out of 5 Customer Rating
Brand image
Elkay

Pro Filtration® Elkay Pro Filtration Vandal Resistant Connected Bottle Filling Station&BiLevel ADA Cooler Refrig Ultra-Cap Lead Rd SS

  • Fast #
  • Part #ELVRCTL8WSPRO
  • Item #14205105
  • Manufacturer Part #LVRCTL8WSPRO
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 10,000-gallon ultra filter capacity helps extend uptime and reduce maintenance frequency- ideal for high-traffic environments
  • Certified Filtration: Certified by IAPMO R&T to NSF/ANSI 42, 53 and 401 to reduce lead, microplastics, cysts, asbestos, turbidity, particulate class 1, chlorine, and taste and odor, and to NSF/ANSI/CAN 372 for lead free compliance. FLP4 Filter also available for *Total PFAS reduction (*Total PFAS as defined by NSF/ANSI 53)
  • Top-Access Filter Replacement: Change filters in seconds from the top- minimizing maintenance time and system disruption
  • High-Capacity Filtration: Delivers filter life capacity that exceeds industry standards, with options up to 20,000 gallons- extending uptime and reducing filter changeouts
  • Vandal-Resistant Stainless Steel Design: Durable construction engineered for high-traffic environments with a sleek, modern aesthetic
  • Smart Connected: Remotely track filter status, anticipate maintenance, flush the unit, and monitor bottles saved for sustainability insights
  • Filter Life Monitoring: Blue LCD display shows remaining filter capacity at a glance- helping teams stay ahead of maintenance and avoid unplanned downtime
  • Ultra-capacity filter included: Elkay Pro Filtration 10,000-gallon filter is tested and certified to NSF/ANSI 42, 53 and 401 to reduce lead, microplastics and more; ideal for high-traffic areas
  • Automatic filter recognition: Elkay Pro Filtration system recognizes new filter and automatically resets filter status lights, shortening installation time
  • Automatic filter flushing: system detects newly installed filters and automatically flushes the system to shorten installation time and clean debris and air from the waterway
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Chilling Capacity
8 gph
Depth
18-3/8 in
Flow Rate
1 gpm
Height
46-7/8 in
Width
19 in
Characteristics & Features
Built-In Water Filter
Yes
Collection
Pro Filtration®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Number of Bowls
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Electrical & Operational Information
Volts
115V
Watts
370 W
Warranty & Product Information
ADA Compliant
Yes
Lead Law Compliant
Yes
Product Type
Bottle Filling Station
Type
ELVRCTL8WSPRO
UPC
094902179261