This product requires certification to purchase.

Ultra-Capacity Lead + Microplastics 10000 gal. Filter

Elkay

Pro Filtration® Ultra-Capacity Lead + Microplastics 10000 gal. Filter

  • Fast #
  • Part #EFL10
  • Item #14205111
  • Manufacturer Part #FL10
4 out of 5 Customer Rating
Brand image
Elkay

Pro Filtration® Ultra-Capacity Lead + Microplastics 10000 gal. Filter

  • Fast #
  • Part #EFL10
  • Item #14205111
  • Manufacturer Part #FL10
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Automatic filter flushing: Elkay Pro Filtration systems detect newly installed filters and automatically flush the system to make the filter ready for use within minutes of install
  • Automatic filter recognition: Elkay Pro Filtration system recognizes new filter and automatically resets filter status light, shortening installation time
  • Faster filter changes: filters are installed at the top of the unit, allowing for quick filter changes in seconds
  • Requires Certification

Documents

Dimensions & Measurements
Filter Capacity
10000 (US)
Filter Size
3-1/8 in x 11-1/16 in
Flow Rate
1.5 gpm
Package Quantity
Pack of 1
Water Inlet Connection Size
3/8 in
Water Outlet Connection Size
1/4 in
Characteristics & Features
Collection
Pro Filtration®
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
EFL10
UPC
094902166490