This product requires certification to purchase.

33 in. Undermount Composite Single Bowl Kitchen Sink in Black

Elkay

Quartz Classic® 33 in. Undermount Composite Single Bowl Kitchen Sink in Black

  • Fast #
  • Part #EELGU13322BK0
  • Item #5073542
  • Manufacturer Part #ELGU13322BK0
5 out of 5 Customer Rating
Brand image
Elkay

Quartz Classic® 33 in. Undermount Composite Single Bowl Kitchen Sink in Black

  • Fast #
  • Part #EELGU13322BK0
  • Item #5073542
  • Manufacturer Part #ELGU13322BK0
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • BLACK: A bold and sleek statement.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
33 in
Sink Bowl Size
30-5/16 in x 16-7/16 in x 9-1/2 in
Sink Depth
9-1/2 in
Sink Size Range
31 in - 36 in
Width
18-3/4 in
Characteristics & Features
Collection
Quartz Classic®
Color Finish Category
Blacks
Color Finish Name
Black
Drain Location
Rear, Right
Material Type
Quartz
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stone Composite
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Origin
Global
UPC
094902030708


Recommended Accessories