This product requires certification to purchase.

33 in. Undermount Quartz Single Bowl Workstation Kitchen Sink in Arctic Fox

Elkay

Quartz Luxe 33 in. Undermount Quartz Single Bowl Workstation Kitchen Sink in Arctic Fox

  • Fast #
  • Part #EELXRU13322WFX0
  • Item #11648067
  • Manufacturer Part #EELXRU13322WFX0
3.8 out of 5 Customer Rating
Brand image
Elkay

Quartz Luxe 33 in. Undermount Quartz Single Bowl Workstation Kitchen Sink in Arctic Fox

  • Fast #
  • Part #EELXRU13322WFX0
  • Item #11648067
  • Manufacturer Part #EELXRU13322WFX0
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 7
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Length
33 in
Sink Depth
9-12/25 in
Sink Size, Overall
33 in x 19 in
Sink Size Range
31 in - 36 in
Width
19 in
Characteristics & Features
Collection
Quartz Luxe
Color Finish Category
Whites
Color Finish Name
Arctic Fox
Drain Location
Center, Left
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Quartz
Warranty & Product Information
ADA Compliant
No
Origin
Global
Type
EELXRU13322WFX0
UPC
094902165691