This product requires certification to purchase.

33 x 19 in. Undermount Single Bowl Workstation Kitchen Sink Kit in Ricotta

Elkay

Quartz Luxe 33 x 19 in. Undermount Single Bowl Workstation Kitchen Sink Kit in Ricotta

  • Fast #
  • Part #EELXRU13322WRT0
  • Item #11648068
  • Manufacturer Part #ELXRU13322WRT0
4.9 out of 5 Customer Rating
Brand image
Elkay

Quartz Luxe 33 x 19 in. Undermount Single Bowl Workstation Kitchen Sink Kit in Ricotta

  • Fast #
  • Part #EELXRU13322WRT0
  • Item #11648068
  • Manufacturer Part #ELXRU13322WRT0
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • RICOTTA: A scrumptious off-white choice that goes with everything
  • SECURE LEDGE: Exclusive SurePrep™ accessory ledge makes sure cutting board won’t budge while you’re using it
  • ACCESSORY SHELF: Keep clutter out of view with exclusive ledge and shelf that holds cleaning tools, brushes and more
  • WORKSTATION SINK: Slide accessories along built-in ledge to optimize your workspace; go from meal prep to clean up in seconds
  • SUPERIOR STRENGTH: Made of natural quartz sand, the hardest component of granite, these durable sinks are impact resistant to your toughest tasks
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink
  • EASY TO CLEAN: Rounded, microfine quartz particles provide an ultrasmooth, nonporous surface that resists dirt, food and stains; wash with a damp cloth and soapy water
  • RICH COLOR AND HEAT SAFE: Vibrant color won't fade; sink is heat safe to 535°F
  • SUSTAINABLY MADE: Sink is crafted from approximately 99% natural, renewable, or recycled raw materials
  • CABINET SIZE: 36" minimum custom cabinet required for proper installation
  • Requires Certification
Dimensions & Measurements
Length
33 in
Sink Depth
9-12/25 in
Sink Size, Overall
33 in x 19 in
Sink Size Range
31 in - 36 in
Width
19 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Quartz Luxe
Color Finish Category
Neutrals
Color Finish Name
Ricotta
Drain Location
Center, Left
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Quartz
Warranty & Product Information
ADA Compliant
No
Origin
Global
Type
EELXRU13322WRT0
UPC
094902165707