This product requires certification to purchase.

35-7/8 in. Farmhouse Composite Single Bowl Kitchen Sink in Caviar

Elkay

Quartz Luxe® 35-7/8 in. Farmhouse Composite Single Bowl Kitchen Sink in Caviar

  • Fast #
  • Part #EELXUFP362010CA0
  • Item #8846448
  • Manufacturer Part #ELXUFP362010CA0
3.9 out of 5 Customer Rating
Brand image
Elkay

Quartz Luxe® 35-7/8 in. Farmhouse Composite Single Bowl Kitchen Sink in Caviar

  • Fast #
  • Part #EELXUFP362010CA0
  • Item #8846448
  • Manufacturer Part #ELXUFP362010CA0
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Caviar Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
  • CAVIAR: Complement or contrast your counters with this deep black hue.
  • HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists bacteria, dirt, food and stains.
  • SUPERIOR STRENGTH: Made of natural quartz, the hardest component of granite, these durable sinks are impact resistant to your toughest sink tasks.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: 36" minimum custom cabinet required for proper installation.
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-5/8 in
Length
35-7/8 in
Sink Bowl Size
32-5/8 in x 15-3/4 in x 8 in
Sink Depth
9 in
Sink Size Range
31 in - 36 in
Width
21-9/16 in
Characteristics & Features
Collection
Quartz Luxe®
Color Finish Category
Blacks
Color Finish Name
Caviar
Drain Location
Rear Center
Material Type
Quartz
Number of Bowls
1
Shape
Rectangular
Sink Installation Type
Farmhouse
Sink Material
Stone Composite
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.2
CSA Certified
CSA B125.2, CSA B45.5
IAPMO Listed
Yes
Origin
Global
UPC
094902119120


Recommended Accessories