This product requires certification to purchase.

35-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Caviar

Elkay

Quartz Luxe® 35-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Caviar

  • Fast #
  • Part #EELXUDB3620BGCA0
  • Item #8050398
  • Manufacturer Part #ELXUDB3620BGCA0
4 out of 5 Customer Rating
Brand image
Elkay

Quartz Luxe® 35-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Caviar

  • Fast #
  • Part #EELXUDB3620BGCA0
  • Item #8050398
  • Manufacturer Part #ELXUDB3620BGCA0
4 out of 5 Customer Rating

X Points

Color Finish Name: Caviar Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • BUILT-IN DRAINBOARD: Keep your countertop clutter free and contain messes by utilizing the drainboard to air-dry dishes and clean vegetables.
  • INCLUDES CUSTOM BOTTOM GRID: Specially designed feet protect sink bottom to keep it looking great.
  • CAVIAR: Complement or contrast your counters with this deep black hue.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultrasmooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • SUPERIOR STRENGTH: Designed for strength and flexibility to take on your toughest kitchen tasks.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Exclusively available at Ferguson and Build.com.
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-5/8 in
Length
35-7/8 in
Sink Bowl Size
32-1/2 in x 15-13/16 in x 9-1/2 in
Sink Depth
9-121/250 in
Sink Size Range
31 in - 36 in
Width
20-5/8 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Quartz Luxe®
Color Finish Category
Blacks
Color Finish Name
Caviar
Drain Location
Rear Center
Material Type
Quartz
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stone Composite
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.2
CSA Certified
CSA B45.5, CSA B125.2
IAPMO Listed
Yes
Origin
Global
UPC
094902118857


Recommended Accessories