This product requires certification to purchase.

35-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Ricotta

Elkay

Quartz Luxe® 35-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Ricotta

  • Fast #
  • Part #EELXUDB3620BGRT0
  • Item #8050400
  • Manufacturer Part #ELXUDB3620BGRT0
5 out of 5 Customer Rating
Brand image
Elkay

Quartz Luxe® 35-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Ricotta

  • Fast #
  • Part #EELXUDB3620BGRT0
  • Item #8050400
  • Manufacturer Part #ELXUDB3620BGRT0
5 out of 5 Customer Rating

X Points

Color Finish Name: Ricotta Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • BUILT-IN DRAINBOARD: Keep your countertop clutter free and contain messes by utilizing the drainboard to air-dry dishes and clean vegetables.
  • INCLUDES CUSTOM BOTTOM GRID: Specially designed feet protect sink bottom to keep it looking great.
  • RICOTTA: A scrumptious off-white choice that goes with everything.
  • HYGIENE PROTECTION: Microfine quartz material is nonporous; ultrasmooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
  • SUPERIOR STRENGTH: Designed for strength and flexibility to take on your toughest kitchen tasks.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Exclusively available at Ferguson and Build.com.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Residential
CSA Certified:
CSA B45.5, CSA B125.2
Collection:
Quartz Luxe®
Color Finish Category:
Neutrals
Color Finish Name:
Ricotta
Drain Location:
Rear Center
Drain Opening:
3-5/8
Faucet Included:
No
IAPMO Listed:
Yes
Length:
35-7/8
Material Type:
Quartz
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
32-1/2 in x 15-13/16 in x 9-1/2 in
Sink Depth:
9-121/250
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
UPC:
094902118888
Width:
20-5/8