This product requires certification to purchase.

4-Hole 3-Bowl 2-Drainboard Stainless Steel Scullery Sink in Satin

Elkay

Rigidbilt® 4-Hole 3-Bowl 2-Drainboard Stainless Steel Scullery Sink in Satin

  • Fast #
  • Part #ERNSF8354LR4
  • Item #3789858
  • Manufacturer Part #ERNSF8354LR4
3.5 out of 5 Customer Rating
Brand image
Elkay

Rigidbilt® 4-Hole 3-Bowl 2-Drainboard Stainless Steel Scullery Sink in Satin

  • Fast #
  • Part #ERNSF8354LR4
  • Item #3789858
  • Manufacturer Part #ERNSF8354LR4
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 16-gauge, Type 304 stainless steel.
  • Large die-drawn sink compartments pitched to drain.
  • Seamless drawn 3-1/2" radius coved corners.
  • Exposed surfaces blended into a lustrous satin finish.
  • Steel channel-reinforced drainboards have a conical shaped pitch for drainage.
  • 8" high, full-length backsplash with 45-degree sloped top to resist dirt and grime.
  • 2" thick backsplash to allow for plumbing.
  • 3-1/2" drain opening centered in each compartment.
  • Stainless steel tubular legs with cross-brace supports.
  • 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.
  • Requires Certification
Dimensions & Measurements
Length
97-1/2 in
Sink Bowl Size
97-1/2 in x 29-3/4 in x 12-3/4 in
Sink Bowl Size, Center
18 in x 24 in x 12-3/4 in
Sink Bowl Size, Right
18 in x 24 in x 12-3/4 in
Sink Depth
14 in
Width
29-3/4 in
Characteristics & Features
Collection
Rigidbilt®
Color Finish Category
Stainless Steel
Color Finish Name
Buffed Satin
Number of Holes
4 Hole
Sink Installation Type
Wall Mount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Foodservice
Lead Law Compliance Level
Lead Law Compliant and Certified
Origin
Domestic
UPC
094902446165