This product requires certification to purchase.

Wall Mount Refrigerated Bi-Level Water Cooler

Elkay

Soft Sides® Wall Mount Refrigerated Bi-Level Water Cooler

  • Fast #
  • Part #EERFP28K
  • Item #2905186
  • Manufacturer Part #ERFP28K
4.8 out of 5 Customer Rating
Brand image
Elkay

Soft Sides® Wall Mount Refrigerated Bi-Level Water Cooler

  • Fast #
  • Part #EERFP28K
  • Item #2905186
  • Manufacturer Part #ERFP28K
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Contoured fountain provides an attractive and safe product.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Stainless steel finish is corrosion resistant and attractive.
  • Bottom cover plate conceals plumbing and internal components.
  • Rated for indoor use.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
8 gph
Gauge (metal)
18 ga
Height
40-13/16 in
Length
38-1/2 in
Width
18-5/8 in
Characteristics & Features
Built-In Water Filter
No
Collection
Soft Sides®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304L
Self Contained Refrigerant
Yes
Electrical & Operational Information
AMP
4
Volts
115V
Watts
370 W
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.3
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
UL 399
UPC
094902360171


Recommended Accessories