This product requires certification to purchase.

Stainless Steel Left Hand Wrapper for Elkay LZSTL8WSSK EZH2O Bilevel Barrier Free 8 gph Filtered Water Cooler with Bottle Filling Station

Elkay

Stainless Steel Left Hand Wrapper for Elkay LZSTL8WSSK EZH2O Bilevel Barrier Free 8 gph Filtered Water Cooler with Bottle Filling Station

  • Fast #
  • Part #E1000000758
  • Item #5025286
  • Manufacturer Part #1000000758
4.5 out of 5 Customer Rating
Brand image
Elkay

Stainless Steel Left Hand Wrapper for Elkay LZSTL8WSSK EZH2O Bilevel Barrier Free 8 gph Filtered Water Cooler with Bottle Filling Station

  • Fast #
  • Part #E1000000758
  • Item #5025286
  • Manufacturer Part #1000000758
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Characteristics & Features
Brand Model Compatibility
LZSTL8WSSK EZH2O Bi-Level Barrier Free 8 gph Filtered Water Cooler with Bottle Filling Station
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Healthcare
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Product Type
Stainless Steel Left Hand Wrapper
UPC
094902037424