This product requires certification to purchase.

1/2 in. CPVC Tube Cap

Elkhart

TecTite™ 1/2 in. CPVC Tube Cap

  • Fast #
  • Part #CTCAPLFD
  • Item #3919346
  • Manufacturer Part #10155500
5 out of 5 Customer Rating
Brand image
Elkhart

TecTite™ 1/2 in. CPVC Tube Cap

  • Fast #
  • Part #CTCAPLFD
  • Item #3919346
  • Manufacturer Part #10155500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 2400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • TECTITE™
  • Copper
  • Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing in the 1/2" to 1" size range
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Collection
TecTite™
Fitting Type
Cap
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ASME
ASME B16.18, ASME B16.22
ASTM
ASTM F-876, ASTM F-877
FM Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
683264555006