This product requires certification to purchase.

12 x 12 in. Per Case Cylinder Lock Drywall Access Door

Elmdor/Stoneman

DW Series 12 x 12 in. Per Case Cylinder Lock Drywall Access Door

  • Fast #
  • Part #EDW1212PCCYL
  • Item #1475873
  • Manufacturer Part #DW1212
5 out of 5 Customer Rating
Brand image
Elmdor/Stoneman

DW Series 12 x 12 in. Per Case Cylinder Lock Drywall Access Door

  • Fast #
  • Part #EDW1212PCCYL
  • Item #1475873
  • Manufacturer Part #DW1212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Gray primer suitable for painting
  • Rounded safety corners on edge of door
  • 16 gauge door and frame
  • One piece construction on frame
  • Screwdriver-operated latch
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Length
12 in
Width
12 in
Characteristics & Features
Collection
DW Series
Material
Steel
Warranty & Product Information
UPC
759726004136