This product requires certification to purchase.

8 x 8 in. Double Wall Drywall Access Drain

Elmdor/Stoneman

DW Series 8 x 8 in. Double Wall Drywall Access Drain

  • Fast #
  • Part #EDW88PCSDL
  • Item #1359937
  • Manufacturer Part #DW8X8PC-SDL
4.4 out of 5 Customer Rating
Brand image
Elmdor/Stoneman

DW Series 8 x 8 in. Double Wall Drywall Access Drain

  • Fast #
  • Part #EDW88PCSDL
  • Item #1359937
  • Manufacturer Part #DW8X8PC-SDL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Gray primer suitable for painting
  • Rounded safety corners on edge of door
  • 16 ga door and frame
  • 1 piece construction on frame
  • Screwdriver-operated latch
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Length
8 in
Width
8 in
Characteristics & Features
Collection
DW Series
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Ceiling Mount, Wall Mount
Material
Steel
Warranty & Product Information
NSF Certified
No
UPC
759726005058