This product requires certification to purchase.

3/4 in. Chamfer Tool

Elster Perfection

3/4 in. Chamfer Tool

  • Fast #
  • Part #P58503GN
  • Item #7347256
  • Manufacturer Part #58503GN
4.1 out of 5 Customer Rating
Brand image
Elster Perfection

3/4 in. Chamfer Tool

  • Fast #
  • Part #P58503GN
  • Item #7347256
  • Manufacturer Part #58503GN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Size
3/4 in
Characteristics & Features
Color Finish Name
Yellow
Material
Plastic
Tool Type
Chamfer Tool
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No