This product requires certification to purchase.

10 HP 120 Gal 175 Max PSI Two-Stage Vertical Stationary Electric (208 Volt 3 Phase) Reciprocating Air Compressor

EMAX

10 HP 120 Gal 175 Max PSI Two-Stage Vertical Stationary Electric (208 Volt 3 Phase) Reciprocating Air Compressor

  • Fast #
  • Part #ESP10V120V3208
  • Item #12330647
  • Manufacturer Part #ESP10V120V3-208
5 out of 5 Customer Rating
Brand image
EMAX

10 HP 120 Gal 175 Max PSI Two-Stage Vertical Stationary Electric (208 Volt 3 Phase) Reciprocating Air Compressor

  • Fast #
  • Part #ESP10V120V3208
  • Item #12330647
  • Manufacturer Part #ESP10V120V3-208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Unit Is Too Large For Liftgate Service, Must Have A Shipping Dock Or Forklift
  • Super Quiet 10-HP Single Phase Industrial Air Compressor
  • Average 62 DB(a) allows for installation closer to point-of-use
  • Can be installed and operated in all garages, farm shops & industrial applications
  • Patented Silent Air Technology
  • Reduces dBA ratings up to 20%!
  • Provides 5-layer filtration ideal for heavy airborne particle
  • Two-Stage Solid Cast Iron Pump
  • 38 CFM @ 100 PSI; 34 CFM @ 175 PSI (MAX)
  • Dual control design allows for automatic or continuous run
  • Requires Certification
Dimensions & Measurements
Capacity
120 gal
Height
78 in
Length
41 in
Weight
1020 lb
Width
43 in
Characteristics & Features
Proposition 65
This product can expose you to chemcials including lead, whc h is known to the State of California for causing cancer and birth defects and other reproductive harm. For more information go to, www.prop65warnings.ca.com
Tank Style
Hotdog
Electrical & Operational Information
AMP
24
Horsepower
10 hp
Phase
Three Phase
Power Source
Electric
Volts
208V
Warranty & Product Information
Product Type
Filter
Type
EESP10V120V3208
UPC
815002014746