This product requires certification to purchase.

10 HP 80 Gal 175 Max PSI Two-Stage Stationary Electric (230 Volt 3 Phase) Reciprocating Air Compressor

EMAX

10 HP 80 Gal 175 Max PSI Two-Stage Stationary Electric (230 Volt 3 Phase) Reciprocating Air Compressor

  • Fast #
  • Part #EESP10V080V3230
  • Item #11756305
  • Manufacturer Part #ESP10V080V3-230
4.3 out of 5 Customer Rating
EMAX

10 HP 80 Gal 175 Max PSI Two-Stage Stationary Electric (230 Volt 3 Phase) Reciprocating Air Compressor

  • Fast #
  • Part #EESP10V080V3230
  • Item #11756305
  • Manufacturer Part #ESP10V080V3-230
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Patented Silent Air Technology
  • Reduces dBA readings by up to 20%
  • Provides 5-layer filtration ideal for heavy airborne particle work environments
  • Two-Stage Pressure Lubricated Pump Cast Iron Pump
  • 38 CFM @ 100 PSI; 34 CFM @ 175 PSI (MAX)
  • Dual control design allows for automatic or continuous run
  • Rated at up to 70,000 hours* (Based on B-10 Bearing Life Rating)
  • Solid Steel, Heavy Gauge Rods: Built for maximum performance & durability
  • Air Stream Technology
  • Provides 20% lower operating temperature; coolest in the industry
  • Requires Certification
Dimensions & Measurements
Capacity
80 gal
Height
78 in
Length
50 in
Weight
986 lb
Width
35 in
Characteristics & Features
Tank Style
Hotdog
Electrical & Operational Information
AMP
24
Horsepower
10 hp
Phase
Three Phase
Power Source
Electric
Volts
230V
Warranty & Product Information
Product Type
Compressor
Type
PEDESP10V080V3230