This product requires certification to purchase.

15 HP 120 Gal 175 Max PSI Industrial Plus Silent Air Two-Stage Vertical Stationary Electric (460 Volt 3 Phase) Reciprocating Air Compressor

EMAX

15 HP 120 Gal 175 Max PSI Industrial Plus Silent Air Two-Stage Vertical Stationary Electric (460 Volt 3 Phase) Reciprocating Air Compressor

  • Fast #
  • Part #ESP15V120Y3460
  • Item #11828112
  • Manufacturer Part #ESP15V120Y3-460
3.9 out of 5 Customer Rating
Brand image
EMAX

15 HP 120 Gal 175 Max PSI Industrial Plus Silent Air Two-Stage Vertical Stationary Electric (460 Volt 3 Phase) Reciprocating Air Compressor

  • Fast #
  • Part #ESP15V120Y3460
  • Item #11828112
  • Manufacturer Part #ESP15V120Y3-460
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Unit Is Too Large For Liftgate Service, Must Have A Shipping Dock Or Forklift
  • Patented Silent Air Technology
  • Reduces dBA readings by up to 20%
  • Provides 5-layer filtration ideal for heavy airborne particle work environments
  • Two-Stage 3-Cylinder Pressure Lubricated Pump Cast Iron Pump
  • Dual control design allows for automatic or continuous run
  • Rated at up to 70,000 hours* (Based on B-10 Bearing Life Rating)
  • Solid Steel, Heavy Gauge Rods: Built for maximum performance & durability
  • Air Stream Technology
  • Provides 20% lower operating temperature; coolest in the industry
  • Requires Certification
Dimensions & Measurements
Capacity
120 gal
Height
82 in
Length
41 in
Weight
1278 lb
Width
43 in
Characteristics & Features
Proposition 65
This product can expose you to chemcials including lead, whc h is known to the State of California for causing cancer and birth defects and other reproductive harm. For more information go to, www.prop65warnings.ca.com
Tank Style
Hotdog
Electrical & Operational Information
AMP
18
Horsepower
15 hp
Phase
Three Phase
Power Source
Electric
Volts
460V
Warranty & Product Information
Product Type
Compressor
Type
EESP15V120Y3460