This product requires certification to purchase.

6 in. Flanged 150# Ductile Iron Handwheel Two Piece Knife Gate Valve

Emerson®

6 in. Flanged 150# Ductile Iron Handwheel Two Piece Knife Gate Valve

  • Fast #
  • Part #EKGA0150F0A1S110
  • Item #3938951
  • Manufacturer Part #KGA-0150F0A1S110
5 out of 5 Customer Rating
Brand image
Emerson®

6 in. Flanged 150# Ductile Iron Handwheel Two Piece Knife Gate Valve

  • Fast #
  • Part #EKGA0150F0A1S110
  • Item #3938951
  • Manufacturer Part #KGA-0150F0A1S110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Simplified two-piece body design allows for easier rebuilds
  • Higher optional pressure rating possible with selected gate materials, can be rated up to 200 psi
  • Meets a wide range of abrasion, corrosion, temperature, and pressure requirements
  • Can be used in wet or dry services easily dealing with large, heavy particles and tramp material
  • Heavy duty, field replaceable elastomer sleeves with internal stiffener
  • Double-seated design provides bi-directional flow and shut-off
  • Unobstructed flow eliminates turbulence, minimizes pressure drop across valve
  • No seat cavity where solids can collect and prevent full gate closure
  • No metal parts in contact with the flowing slurry
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
150#
Valve Size
6 in
Characteristics & Features
Material
Ductile Iron, Natural Rubber, Stainless Steel
Material Type
EPDM, 316
Valve Body Material
Ductile Iron
Valve Body Style
2 piece
Valve Operator
Handwheel
Valve Type
Knife Gate Valve
Warranty & Product Information
ASME
ASME B16.5
MSS
MSS SP-44