24V F-Junction Box Solenoid Coil for 200RD Solenoid Valves
24V F-Junction Box Solenoid Coil for 200RD Solenoid Valves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 200RD Solenoid Valves
- Material:
- Metal
- Product Type:
- Solenoid Coil
- Refrigerant:
- R-410A
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 2 in