This product requires certification to purchase.

1 in. Stainless Steel Pipe Strap

Empire Industries

1 in. Stainless Steel Pipe Strap

  • Fast #
  • Part #E231SS0100
  • Item #3793322
  • Manufacturer Part #231SS0100
5 out of 5 Customer Rating
Brand image
Empire Industries

1 in. Stainless Steel Pipe Strap

  • Fast #
  • Part #E231SS0100
  • Item #3793322
  • Manufacturer Part #231SS0100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1 in
Length
2-13/16 in
Characteristics & Features
Material
Stainless Steel
Material Type
T304
Warranty & Product Information
Application
Schedule 40 Pipe, Schedule 80 Pipe
Product Type
Pipe Strap
UL Listed
No