This product requires certification to purchase.

4 in. Carbon Steel Electrogalvanized Pipe Strap

Empire Industries

4 in. Carbon Steel Electrogalvanized Pipe Strap

  • Fast #
  • Part #E231G0400
  • Item #3565665
  • Manufacturer Part #231G0400
3.3 out of 5 Customer Rating
Brand image
Empire Industries

4 in. Carbon Steel Electrogalvanized Pipe Strap

  • Fast #
  • Part #E231G0400
  • Item #3565665
  • Manufacturer Part #231G0400
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Length
8-3/8 in
Characteristics & Features
Coating
Electrogalvanized
Material
Carbon Steel
Warranty & Product Information
Application
Schedule 40 Pipe, Schedule 80 Pipe
Product Type
Pipe Strap
UL Listed
No