This product requires certification to purchase.

5/8 in. Stainless Steel Split Ring Hanger

Empire Industries

5/8 in. Stainless Steel Split Ring Hanger

  • Fast #
  • Part #E410DSSI58
  • Item #7301289
  • Manufacturer Part #410DSSI58
3.7 out of 5 Customer Rating
Brand image
Empire Industries

5/8 in. Stainless Steel Split Ring Hanger

  • Fast #
  • Part #E410DSSI58
  • Item #7301289
  • Manufacturer Part #410DSSI58
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
5/8 in
Characteristics & Features
Material
Stainless Steel
Material Type
304
Warranty & Product Information
FM Approved
No
Product Type
Split Ring Hanger
UL Listed
No