This product requires certification to purchase.

1/4 in. Galvanized Electrical Rod Beam Clamp

Empire Industries

Fig 63 1/4 in. Galvanized Electrical Rod Beam Clamp

  • Fast #
  • Part #E63G0025
  • Item #10385214
  • Manufacturer Part #63G0025
3.9 out of 5 Customer Rating
Brand image
Empire Industries

Fig 63 1/4 in. Galvanized Electrical Rod Beam Clamp

  • Fast #
  • Part #E63G0025
  • Item #10385214
  • Manufacturer Part #63G0025
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
1-3/16 in
Rod Size (in)
1/4-20 in
Width
1-3/8 in
Characteristics & Features
Collection
Fig 63
Color Finish Category
Greys
Color Finish Name
Electro Galvanized
Material
Ductile Iron
Work Load Limit
335 lb
Warranty & Product Information
Product Type
Clamp
Type
E63G0025