This product requires certification to purchase.

1/2 in. Stainless Steel 1-Hole Pipe Strap

Empire Industries

Fig. 233 1/2 in. Stainless Steel 1-Hole Pipe Strap

  • Fast #
  • Part #E233ODSS0050
  • Item #4887816
  • Manufacturer Part #233ODSS0050
3.9 out of 5 Customer Rating
Brand image
Empire Industries

Fig. 233 1/2 in. Stainless Steel 1-Hole Pipe Strap

  • Fast #
  • Part #E233ODSS0050
  • Item #4887816
  • Manufacturer Part #233ODSS0050
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Characteristics & Features
Collection
Fig. 233
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Application
Schedule 40 Pipe, Schedule 80 Pipe
Product Type
Pipe Strap