This product requires certification to purchase.

1-1/2 in. Carbon Steel Riser Clamp for Plastic Pipe

Empire Industries

Figure 48 1-1/2 in. Carbon Steel Riser Clamp for Plastic Pipe

  • Fast #
  • Part #E48B0150
  • Item #7300591
  • Manufacturer Part #48B0150
4.2 out of 5 Customer Rating
Brand image
Empire Industries

Figure 48 1-1/2 in. Carbon Steel Riser Clamp for Plastic Pipe

  • Fast #
  • Part #E48B0150
  • Item #7300591
  • Manufacturer Part #48B0150
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Empire’s Fig. 47 riser clamp for plastic pipe is designed for the support of vertical runs of plastic DWV pipe
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
1-9/10 in
Fits Pipe Size
1-1/2 in
Length
5-1/2 in
Weight
0.56 lb
Characteristics & Features
Collection
Figure 48
Color Finish Category
Blacks
Color Finish Name
Black
Material
Carbon Steel
Work Load Limit
225 lb
Warranty & Product Information
Application
Plastic Pipe
FM Approved
No
MSS
MSS SP-58, MSS SP-69 Type 8
Product Type
Riser Clamp
UL Listed
No