This product requires certification to purchase.

2-1/2 in. Carbon Steel Riser Clamp for Pipe

Empire Industries

Figure 50 2-1/2 in. Carbon Steel Riser Clamp for Pipe

  • Fast #
  • Part #E50B0250
  • Item #4354547
  • Manufacturer Part #50B0250
5 out of 5 Customer Rating
Brand image
Empire Industries

Figure 50 2-1/2 in. Carbon Steel Riser Clamp for Pipe

  • Fast #
  • Part #E50B0250
  • Item #4354547
  • Manufacturer Part #50B0250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Empire’s Fig. 50 standard riser clamp is designed for supporting and stabilizing vertical pipe runs
  • Plastic coated riser clamps are completely plastic coated with zinc plated hardware
  • The plastic coating prevents pipe from coming in contact with the clamp and is designed to reduce noise, vibration and prevent electrolysis between pipe and clamp
  • Stainless steel riser clamps are recommended for applications where protection from a corrosive environment is required
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
2-7/8 in
Fits Pipe Size
2-1/2 in
Length
11-1/8 in
Weight
1.6 lb
Characteristics & Features
Collection
Figure 50
Color Finish Category
Blacks
Color Finish Name
Black
Material
Carbon Steel
Work Load Limit
400 lb
Warranty & Product Information
Application
Pipe
MSS
MSS SP-58, MSS SP-69 Type 8
Product Type
Riser Clamp
UL Listed
Yes