This product requires certification to purchase.

4 in. Stainless Steel Riser Clamp for Pipe

Empire Industries

Figure 50 4 in. Stainless Steel Riser Clamp for Pipe

  • Fast #
  • Part #E50SS0400
  • Item #3793287
  • Manufacturer Part #50SS0400
3.6 out of 5 Customer Rating
Brand image
Empire Industries

Figure 50 4 in. Stainless Steel Riser Clamp for Pipe

  • Fast #
  • Part #E50SS0400
  • Item #3793287
  • Manufacturer Part #50SS0400
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for supporting and stabilizing vertical pipe runs
  • Empire’s Fig. 50 standard riser clamp is designed for supporting and stabilizing vertical pipe runs
  • Plastic coated riser clamps are completely plastic coated with zinc plated hardware
  • The plastic coating prevents pipe from coming in contact with the clamp and is designed to reduce noise, vibration and prevent electrolysis between pipe and clamp
  • Stainless steel riser clamps are recommended for applications where protection from a corrosive environment is required
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
4-1/2 in
Fits Pipe Size
4 in
Length
13-5/8 in
Weight
2.2 lb
Characteristics & Features
Collection
Figure 50
Material
Stainless Steel
Material Type
T304
Work Load Limit
810 lb
Warranty & Product Information
Application
Pipe
MSS
MSS SP-58, MSS SP-69 Type 8
Product Type
Riser Clamp
UL Listed
Yes