This product requires certification to purchase.

1/2 in. Carbon Steel Hex Nut

Empire Industries

Figure 56H 1/2 in. Carbon Steel Hex Nut

  • Fast #
  • Part #E56HB0050
  • Item #7826864
  • Manufacturer Part #56HB0050
5 out of 5 Customer Rating
Brand image
Empire Industries

Figure 56H 1/2 in. Carbon Steel Hex Nut

  • Fast #
  • Part #E56HB0050
  • Item #7826864
  • Manufacturer Part #56HB0050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1/2 in
Size
1/2 in-13
Characteristics & Features
Coating
Plain
Collection
Figure 56H
Material
Carbon Steel
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
No
Product Type
Hex Nut