This product requires certification to purchase.

1/2 in. Stainless Steel Strut Clamp

Empire Industries

Figure 8250 1/2 in. Stainless Steel Strut Clamp

  • Fast #
  • Part #E8250SX0050
  • Item #9734634
  • Manufacturer Part #8250SX0050
3.3 out of 5 Customer Rating
Brand image
Empire Industries

Figure 8250 1/2 in. Stainless Steel Strut Clamp

  • Fast #
  • Part #E8250SX0050
  • Item #9734634
  • Manufacturer Part #8250SX0050
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in
Characteristics & Features
Collection
Figure 8250
Material
Stainless Steel
Material Type
T316
Work Load Limit
400 lb
Warranty & Product Information
Application
Pipe