This product requires certification to purchase.

1/2 in. Stainless Steel Cushion Strut Clamp

Empire Industries

Figure 8500 1/2 in. Stainless Steel Cushion Strut Clamp

  • Fast #
  • Part #E8500SS0050
  • Item #4499046
  • Manufacturer Part #8500SS0050
3.3 out of 5 Customer Rating
Brand image
Empire Industries

Figure 8500 1/2 in. Stainless Steel Cushion Strut Clamp

  • Fast #
  • Part #E8500SS0050
  • Item #4499046
  • Manufacturer Part #8500SS0050
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in
Characteristics & Features
Collection
Figure 8500
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Application
Pipe