This product requires certification to purchase.

1/2 in. Zinc Plated Carbon Steel Cushion Strut Clamp

Empire Industries

Figure 8500 1/2 in. Zinc Plated Carbon Steel Cushion Strut Clamp

  • Fast #
  • Part #E8500Z0050
  • Item #4351034
  • Manufacturer Part #8500Z0050
5 out of 5 Customer Rating
Brand image
Empire Industries

Figure 8500 1/2 in. Zinc Plated Carbon Steel Cushion Strut Clamp

  • Fast #
  • Part #E8500Z0050
  • Item #4351034
  • Manufacturer Part #8500Z0050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Characteristics & Features
Coating
Zinc Plated
Collection
Figure 8500
Color Finish Category
Greys
Color Finish Name
Zinc
Material
Carbon Steel
Warranty & Product Information
Application
Piping