This product requires certification to purchase.

12 in. Professional Combination Square

Empire Level

12 in. Professional Combination Square

  • Fast #
  • Part #EE250
  • Item #5148012
  • Manufacturer Part #E250
3.8 out of 5 Customer Rating
Brand image
Empire Level

12 in. Professional Combination Square

  • Fast #
  • Part #EE250
  • Item #5148012
  • Manufacturer Part #E250
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • BLADE-LOCK™ for fast adjustment and secure hold
  • Precision machined working surfaces
  • DUAL-PITCH™ Vial for checking 1 and 2 degree slope
  • Rational head dimensions
  • Cast zinc head
  • Stainless steel blade
  • Scriber
  • High visibility markings
  • Made in U.S.A. with global materials
  • Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Height
5-1/4 in
Length
12 in
Size
12 in
Weight
0.75 lb
Width
12 in
Characteristics & Features
Color Finish Name
Blue, Silver
Material
Zinc, Stainless Steel
Number of Tools Included
1
Tool Type
Combination Square
Warranty & Product Information
Type
EE250
UPC
015812502505