This product requires certification to purchase.

2 in. x 1000 ft. Detector Water Tape in Blue

Empire Level

2 in. x 1000 ft. Detector Water Tape in Blue

  • Fast #
  • Part #E31021
  • Item #1510124
  • Manufacturer Part #31-021
5 out of 5 Customer Rating
Brand image
Empire Level

2 in. x 1000 ft. Detector Water Tape in Blue

  • Fast #
  • Part #E31021
  • Item #1510124
  • Manufacturer Part #31-021
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Polyester top layer enhances durability
  • Buried print style enhances long-term identification
  • Poly extrusion lamination maximizes bond strength; ink-free outer edge prevents lamination
  • Locatable by conductive and inductive methods
  • Requires Certification

Documents

Dimensions & Measurements
Length
1000 ft
Size
2 in x 1000 ft
Thickness
5 mil
Width
9 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Blue, Silver
Material
Plastic, Foil
Warranty & Product Information
Product Type
Underground Tape
UPC
015812310216