This product requires certification to purchase.

200 Ft. Caution Barricade Tape in Yellow

Empire Level

200 Ft. Caution Barricade Tape in Yellow

  • Fast #
  • Part #E770201
  • Item #5147859
  • Manufacturer Part #77-0201
3.6 out of 5 Customer Rating
Brand image
Empire Level

200 Ft. Caution Barricade Tape in Yellow

  • Fast #
  • Part #E770201
  • Item #5147859
  • Manufacturer Part #77-0201
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1632
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Contractor grade
  • Durable plastic that remains pliant in cold and wet weather
  • Unleaded pigments and ink
  • Virgin resigns for constant durability
  • Acid and alkali resistance to maintain color over time
  • Lead free
  • Bilingual text
  • Requires Certification
Dimensions & Measurements
Depth
3-13/100 in
Height
1 in
Length
200 ft
Thickness
2 mm
Width
3-13/100 in
Characteristics & Features
Color Finish Name
Black, Yellow
Lettering
Caution Cuiado
Material
Plastic
Warranty & Product Information
Application
Marking
Type
M770201
UPC
015812772014