This product requires certification to purchase.

24 Polycast Lvl

Empire Level

24 Polycast Lvl

  • Fast #
  • Part #E33024
  • Item #5148024
  • Manufacturer Part #330-24
3.1 out of 5 Customer Rating
Brand image
Empire Level

24 Polycast Lvl

  • Fast #
  • Part #E33024
  • Item #5148024
  • Manufacturer Part #330-24
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 1200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable Polecats® construction resists breaking under normal use and returns to its original shape after being flexed
  • Polecats® frame is light weight and non-marring
  • Durable acrylic vials read plumb, level and 45-degrees
  • Ergonomic, grip zones enhance comfort and portability
  • Accurate up to .001 in for reliability
  • Top read window for convenience
  • Weather resistant for long-lasting use
  • Hang hole for ease of storage
  • Made in U.S.A.
  • Requires Certification
Dimensions & Measurements
Height
2-39/125 in
Length
24 in
Size
24 in
Weight
0.56 lb
Width
24 in
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Number of Tools Included
1
Tool Type
Level
Warranty & Product Information
Type
E33024
UPC
015812330245