This product requires certification to purchase.

48 True Blue Magnetic Box Level

Empire Level

48 True Blue Magnetic Box Level

  • Fast #
  • Part #EEM7548
  • Item #7246749
  • Manufacturer Part #EM75.48
3.6 out of 5 Customer Rating
Brand image
Empire Level

48 True Blue Magnetic Box Level

  • Fast #
  • Part #EEM7548
  • Item #7246749
  • Manufacturer Part #EM75.48
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8 Pallet: 336
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High impact acrylic e-Band™ block vials offer superior durability
  • Reinforced vial locking system secures acrylic block vials and delivers long life accuracy by resisting breaking, leaking or fogging
  • Tool-free removable, shock absorbing end caps provide superior protection and scribing performance
  • Precision milled edges for guaranteed accuracy
  • Surface grippers prevent the level from sliding on flat or angled surfaces
  • High contrast vial surrounds feature e-Band™ vials that highlight the edge of the bubble and improve visibility
  • 300-degree viewing window maximizes range of view
  • Hang hole for ease of storage
  • 0.0005 in per inch accuracy in all working positions
  • Ergonomic, grip zones enhance comfort and portability
  • Requires Certification
Dimensions & Measurements
Height
2-3/4 in
Length
48 in
Size
48 in
Weight
3.5 lb
Width
49 in
Characteristics & Features
Color Finish Name
Black, Blue
Material
Aluminum
Number of Tools Included
1
Tool Type
Level
Warranty & Product Information
Type
EEM7548
UPC
045242366804