7 in. Aluminum Rafter Square
7 in. Aluminum Rafter Square
Package Quantity Info:
Each: 1 Inner Pack: 12 Pallet: 187200-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Solid aluminum extruded square will not bend or break
- Aluminum will not rust or corrode
- Includes conversion tables that are stamped
- If sawing is required, the edge is thicker for safety
Documents
Specifications
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Height:
- 7-1/4
- Length:
- 7
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Size:
- 7 in
- Tool Type:
- Rafter Square
- UPC:
- 015812029903
- Weight:
- 0.48
- Width:
- 7-1/4