This product requires certification to purchase.

Metric Compact Billet Torpedo Level

Empire Level

Metric Compact Billet Torpedo Level

  • Fast #
  • Part #E48225207
  • Item #7223378
  • Manufacturer Part #48-22-5207
5 out of 5 Customer Rating
Brand image
Empire Level

Metric Compact Billet Torpedo Level

  • Fast #
  • Part #E48225207
  • Item #7223378
  • Manufacturer Part #48-22-5207
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Amplified rare earth magnets - 2X holding power on metal jobsite material
  • Maximized viewing area allows for quickly setting and identifying pitch in 10 mm and 20 mm per meter
  • Top and back side precision milled v-groove working surfaces give a stable hold to large or small diameter pipe
  • Laser etched ruled edge allows for quick accurate measurements
  • Weld clearance gap allows leveling between weld lines
  • Billet aluminum frame to hold up to harsh jobsite conditions
  • Compact design for working in tight spaces
  • Requires Certification
Dimensions & Measurements
Height
1-2/25 in
Length
10-51/100 in
Size
10.51 in
Weight
0.45 lb
Width
6-1/4 in
Characteristics & Features
Brand Model Compatibility
Milwaukee
Color Finish Name
Red
Material
Aluminum
Number of Tools Included
1
Tool Type
Level
Warranty & Product Information
Type
E48225207
UPC
045242478620