This product requires certification to purchase.

12 in. x 2000 ft. PVC Film with Cutter Box

Empress Products

12 in. x 2000 ft. PVC Film with Cutter Box

  • Fast #
  • Part #EEFF122
  • Item #10122357
  • Manufacturer Part #EFF122
3.6 out of 5 Customer Rating
Brand image
Empress Products

12 in. x 2000 ft. PVC Film with Cutter Box

  • Fast #
  • Part #EEFF122
  • Item #10122357
  • Manufacturer Part #EFF122
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 12" or 18" to suit a variety of foodservice tasks, and complete with a built-in serrated edge for safe and easy cutting
  • Made of high quality, high stretch PVC for maximum cling. .35 mil
  • Requires Certification
Dimensions & Measurements
Length
2000 ft
Width
12 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
Type
EEFF122
UPC
820524000764